

€319.19/ pieceexcl. VAT
€386.22incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €319.19 | - |
5+ | €303.23 | 5.00% |
10+ | €287.32 | 9.98% |
50+ | €271.32 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | ASNU |
Series | ASNU |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 31 mm |
Torque | 383 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 0.74 kg |
Manufacturer ID | ASNU35 |