STIEBER

STIEBER Roller type freewheel non bearing supported ASNU30

  • ERIKS:23782913
Image 1
Save to list

€269.69/ pieceexcl. VAT

€326.32incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€269.69

-

5+

€256.18

5.01%

10+

€242.69

10.01%

50+

€229.20

15.01%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
ASNU
Series
ASNU
Inner Diameter
30 mm
Outer Diameter
72 mm
Width
27 mm
Torque
255 Nm
Keyway
Inner ring and outer ring
Sealing
No
Weight
0.54 kg
Manufacturer ID
ASNU30