

€234.93/ pieceexcl. VAT
€284.27incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €234.93 | - |
5+ | €223.15 | 5.01% |
10+ | €211.44 | 10.00% |
50+ | €199.67 | 15.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | ASNU |
Series | ASNU |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 24 mm |
Torque | 125 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 0.38 kg |
Manufacturer ID | ASNU25 |