

€174.28/ pieceexcl. VAT
€210.88incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €174.28 | - |
5+ | €165.58 | 4.99% |
10+ | €156.83 | 10.01% |
50+ | €148.14 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | ASNU |
Series | ASNU |
Inner Diameter | 17 mm |
Outer Diameter | 47 mm |
Width | 19 mm |
Torque | 49 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 0.15 kg |
Manufacturer ID | ASNU17 |