

€143.79/ pieceexcl. VAT
€173.99incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €143.79 | - |
5+ | €136.65 | 4.97% |
10+ | €129.43 | 9.99% |
50+ | €122.24 | 14.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | ASNU |
Series | ASNU |
Inner Diameter | 12 mm |
Outer Diameter | 35 mm |
Width | 13 mm |
Torque | 12 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 0.06 kg |
Manufacturer ID | ASNU12 |