

€1,330.66/ pieceexcl. VAT
€1,610.10incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,330.66 | - |
3+ | €1,264.13 | 5.00% |
5+ | €1,197.59 | 10.00% |
10+ | €1,131.07 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AS |
Series | AS |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 26 mm |
Torque | 1063 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 1.41 kg |
Manufacturer ID | AS80 |