

€132.69/ pieceexcl. VAT
€160.55incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €132.69 | - |
5+ | €126.05 | 5.01% |
10+ | €119.42 | 10.00% |
50+ | €112.78 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AS |
Series | AS |
Inner Diameter | 8 mm |
Outer Diameter | 24 mm |
Width | 8 mm |
Torque | 3.8 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 0.02 kg |
Manufacturer ID | AS8 |