

€496.29/ pieceexcl. VAT
€600.51incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €496.29 | - |
5+ | €471.53 | 4.99% |
10+ | €446.68 | 10.00% |
20+ | €421.85 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AS |
Series | AS |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 22 mm |
Torque | 508 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 0.81 kg |
Manufacturer ID | AS60 |