

€117.87/ pieceexcl. VAT
€142.62incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €117.87 | - |
5+ | €111.97 | 5.01% |
10+ | €106.11 | 9.98% |
50+ | €100.17 | 15.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AS |
Series | AS |
Inner Diameter | 6 mm |
Outer Diameter | 19 mm |
Width | 6 mm |
Torque | 2.1 Nm |
Keyway | None |
Sealing | No |
Weight | 0.01 kg |
Manufacturer ID | AS6 |