

€474.95/ pieceexcl. VAT
€574.69incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €474.95 | - |
5+ | €451.22 | 5.00% |
10+ | €427.46 | 10.00% |
20+ | €403.77 | 14.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AS |
Series | AS |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 21 mm |
Torque | 308 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 0.66 kg |
Manufacturer ID | AS55 |