

€416.01/ pieceexcl. VAT
€503.37incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €416.01 | - |
5+ | €395.22 | 5.00% |
10+ | €374.45 | 9.99% |
20+ | €353.63 | 14.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AS |
Series | AS |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 20 mm |
Torque | 230 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 0.49 kg |
Manufacturer ID | AS50 |