

€334.29/ pieceexcl. VAT
€404.49incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €334.29 | - |
5+ | €317.57 | 5.00% |
10+ | €300.89 | 9.99% |
20+ | €284.15 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AS |
Series | AS |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 19 mm |
Torque | 218 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 0.44 kg |
Manufacturer ID | AS45 |