

€240.35/ pieceexcl. VAT
€290.82incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €240.35 | - |
5+ | €228.35 | 5.00% |
10+ | €216.26 | 10.02% |
50+ | €204.26 | 15.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AS |
Series | AS |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 17 mm |
Torque | 143 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 0.31 kg |
Manufacturer ID | AS35 |