

€203.33/ pieceexcl. VAT
€246.03incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €203.33 | - |
5+ | €193.17 | 5.00% |
10+ | €183.02 | 9.99% |
50+ | €172.79 | 15.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AS |
Series | AS |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Torque | 90 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 0.22 kg |
Manufacturer ID | AS30 |