

€185.36/ pieceexcl. VAT
€224.29incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €185.36 | - |
5+ | €176.11 | 4.99% |
10+ | €166.85 | 9.99% |
50+ | €157.56 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AS |
Series | AS |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Torque | 56 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 0.14 kg |
Manufacturer ID | AS25 |