

€144.97/ pieceexcl. VAT
€175.41incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €144.97 | - |
5+ | €137.74 | 4.99% |
10+ | €130.44 | 10.03% |
50+ | €123.18 | 15.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AS |
Series | AS |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Torque | 40 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 0.12 kg |
Manufacturer ID | AS20 |