

€131.57/ pieceexcl. VAT
€159.20incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €131.57 | - |
5+ | €124.97 | 5.01% |
10+ | €118.40 | 10.01% |
50+ | €111.82 | 15.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AS |
Series | AS |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Torque | 14 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 0.05 kg |
Manufacturer ID | AS15 |