

€124.73/ pieceexcl. VAT
€150.92incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €124.73 | - |
5+ | €118.50 | 4.99% |
10+ | €112.23 | 10.02% |
50+ | €106.00 | 15.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AS |
Series | AS |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 9 mm |
Torque | 6.8 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 0.03 kg |
Manufacturer ID | AS10 |