

€1,289.30/ pieceexcl. VAT
€1,560.05incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,289.30 | - |
5+ | €1,224.83 | 5.00% |
10+ | €1,160.35 | 10.00% |
20+ | €1,095.90 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AE |
Series | AE |
Inner Diameter | 55 mm |
Outer Diameter | 140 mm |
Width | 67 mm |
Torque | 2675 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 5.2 kg |
Manufacturer ID | AE55 |