

€1,045.15/ pieceexcl. VAT
€1,264.63incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,045.15 | - |
5+ | €992.87 | 5.00% |
10+ | €940.66 | 10.00% |
20+ | €888.35 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AE |
Series | AE |
Inner Diameter | 50 mm |
Outer Diameter | 130 mm |
Width | 63 mm |
Torque | 2150 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 4.2 kg |
Manufacturer ID | AE50 |