

€738.84/ pieceexcl. VAT
€894.00incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €738.84 | - |
5+ | €701.88 | 5.00% |
10+ | €664.99 | 9.99% |
20+ | €628.03 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AE |
Series | AE |
Inner Diameter | 45 mm |
Outer Diameter | 120 mm |
Width | 56 mm |
Torque | 1125 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 3.3 kg |
Manufacturer ID | AE45 |