

€652.20/ pieceexcl. VAT
€789.16incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €652.20 | - |
5+ | €619.61 | 5.00% |
10+ | €587.01 | 10.00% |
20+ | €554.42 | 14.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AE |
Series | AE |
Inner Diameter | 40 mm |
Outer Diameter | 110 mm |
Width | 56 mm |
Torque | 1030 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 2.8 kg |
Manufacturer ID | AE40 |