

€542.86/ pieceexcl. VAT
€656.86incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €542.86 | - |
5+ | €515.67 | 5.01% |
10+ | €488.57 | 10.00% |
50+ | €461.40 | 15.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AE |
Series | AE |
Inner Diameter | 35 mm |
Outer Diameter | 100 mm |
Width | 48 mm |
Torque | 720 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 2 kg |
Manufacturer ID | AE35 |