

€447.45/ pieceexcl. VAT
€541.41incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €447.45 | - |
5+ | €425.10 | 5.00% |
10+ | €402.74 | 9.99% |
50+ | €380.36 | 14.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AE |
Series | AE |
Inner Diameter | 30 mm |
Outer Diameter | 90 mm |
Width | 44 mm |
Torque | 500 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 1.5 kg |
Manufacturer ID | AE30 |