

€368.67/ pieceexcl. VAT
€446.09incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €368.67 | - |
5+ | €350.26 | 4.99% |
10+ | €331.86 | 9.98% |
50+ | €313.39 | 14.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AE |
Series | AE |
Inner Diameter | 25 mm |
Outer Diameter | 80 mm |
Width | 37 mm |
Torque | 285 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 0.98 kg |
Manufacturer ID | AE25 |