

€252.89/ pieceexcl. VAT
€306.00incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €252.89 | - |
5+ | €240.26 | 4.99% |
10+ | €227.63 | 9.99% |
50+ | €214.97 | 14.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AE |
Series | AE |
Inner Diameter | 15 mm |
Outer Diameter | 47 mm |
Width | 30 mm |
Torque | 55 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 0.3 kg |
Manufacturer ID | AE15 |