

€3,912.76/ pieceexcl. VAT
€4,734.44incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3,912.76 | - |
3+ | €3,717.14 | 5.00% |
5+ | €3,521.48 | 10.00% |
10+ | €3,325.82 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AA |
Series | AA |
Inner Diameter | 80 mm |
Outer Diameter | 210 mm |
Width | 100 mm |
Torque | 6250 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 15.6 kg |
Manufacturer ID | AA80 |