

€2,260.60/ pieceexcl. VAT
€2,735.33incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2,260.60 | - |
5+ | €2,147.59 | 5.00% |
10+ | €2,034.55 | 10.00% |
20+ | €1,921.49 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AA |
Series | AA |
Inner Diameter | 60 mm |
Outer Diameter | 170 mm |
Width | 78 mm |
Torque | 3500 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 9.2 kg |
Manufacturer ID | AA60 |