

€1,818.41/ pieceexcl. VAT
€2,200.28incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,818.41 | - |
5+ | €1,727.54 | 5.00% |
10+ | €1,636.58 | 10.00% |
20+ | €1,545.63 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AA |
Series | AA |
Inner Diameter | 55 mm |
Outer Diameter | 160 mm |
Width | 67 mm |
Torque | 2675 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 7.2 kg |
Manufacturer ID | AA55 |