

€1,379.33/ pieceexcl. VAT
€1,668.99incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,379.33 | - |
5+ | €1,310.36 | 5.00% |
10+ | €1,241.42 | 10.00% |
20+ | €1,172.44 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AA |
Series | AA |
Inner Diameter | 50 mm |
Outer Diameter | 150 mm |
Width | 63 mm |
Torque | 2150 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 6 kg |
Manufacturer ID | AA50 |