

€971.28/ pieceexcl. VAT
€1,175.25incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €971.28 | - |
5+ | €922.72 | 5.00% |
10+ | €874.13 | 10.00% |
20+ | €825.61 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AA |
Series | AA |
Inner Diameter | 45 mm |
Outer Diameter | 130 mm |
Width | 56 mm |
Torque | 1125 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 4 kg |
Manufacturer ID | AA45 |