

€831.49/ pieceexcl. VAT
€1,006.10incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €831.49 | - |
5+ | €789.89 | 5.00% |
10+ | €748.37 | 10.00% |
20+ | €706.75 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AA |
Series | AA |
Inner Diameter | 40 mm |
Outer Diameter | 125 mm |
Width | 56 mm |
Torque | 1030 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 3.9 kg |
Manufacturer ID | AA40 |