STIEBER

STIEBER Roller type freewheel non bearing supported AA35

  • ERIKS:13220156
Image 1
Save to list

€736.92/ pieceexcl. VAT

€891.67incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€736.92

-

5+

€700.07

5.00%

10+

€663.24

10.00%

50+

€626.37

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
AA
Series
AA
Inner Diameter
35 mm
Outer Diameter
110 mm
Width
48 mm
Torque
720 Nm
Keyway
Inner ring
Sealing
No
Weight
2.6 kg
Manufacturer ID
AA35