STIEBER

STIEBER Roller type freewheel non bearing supported AA30

  • ERIKS:23782927
Image 1
Save to list

€586.57/ pieceexcl. VAT

€709.75incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€586.57

-

5+

€557.26

5.00%

10+

€527.93

10.00%

50+

€498.62

14.99%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
AA
Series
AA
Inner Diameter
30 mm
Outer Diameter
100 mm
Width
44 mm
Torque
500 Nm
Keyway
Inner ring
Sealing
No
Weight
2 kg
Manufacturer ID
AA30