

€504.32/ pieceexcl. VAT
€610.23incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €504.32 | - |
5+ | €479.06 | 5.01% |
10+ | €453.84 | 10.01% |
50+ | €428.64 | 15.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AA |
Series | AA |
Inner Diameter | 25 mm |
Outer Diameter | 90 mm |
Width | 37 mm |
Torque | 285 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 1.3 kg |
Manufacturer ID | AA25 |