STIEBER

STIEBER Roller type freewheel non bearing supported AA20

  • ERIKS:23782926
Image 1
Save to list

€422.04/ pieceexcl. VAT

€510.67incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€422.04

-

5+

€400.91

5.01%

10+

€379.81

10.01%

50+

€358.70

15.01%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
AA
Series
AA
Inner Diameter
20 mm
Outer Diameter
68 mm
Width
34 mm
Torque
146 Nm
Keyway
Inner ring
Sealing
No
Weight
0.7 kg
Manufacturer ID
AA20