

€356.80/ pieceexcl. VAT
€431.73incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €356.80 | - |
5+ | €339.01 | 4.98% |
10+ | €321.11 | 10.00% |
50+ | €303.26 | 15.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | AA |
Series | AA |
Inner Diameter | 15 mm |
Outer Diameter | 55 mm |
Width | 30 mm |
Torque | 55 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 0.44 kg |
Manufacturer ID | AA15 |