STIEBER

STIEBER Roller type freewheel bearing supported NFR80

  • ERIKS:13220452
Image 1
Save to list

€4,355.57/ pieceexcl. VAT

€5,270.24incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4,355.57

-

3+

€4,137.77

5.00%

5+

€3,920.00

10.00%

10+

€3,702.20

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
NFR
Series
NFR
Inner Diameter
80 mm
Outer Diameter
190 mm
Width
125 mm
Torque
10000 Nm
Keyway
Inner ring and outer ring
Sealing
No
Weight
19 kg
Manufacturer ID
NFR80