

€267.08/ pieceexcl. VAT
€323.17incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €267.08 | - |
5+ | €253.75 | 4.99% |
10+ | €240.39 | 9.99% |
50+ | €227.02 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | NFR |
Series | NFR |
Inner Diameter | 8 mm |
Outer Diameter | 37 mm |
Width | 20 mm |
Torque | 20 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 0.1 kg |
Manufacturer ID | NFR8 |