

€2,500.96/ pieceexcl. VAT
€3,026.16incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2,500.96 | - |
5+ | €2,375.92 | 5.00% |
10+ | €2,250.88 | 10.00% |
20+ | €2,125.82 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | NFR |
Series | NFR |
Inner Diameter | 70 mm |
Outer Diameter | 170 mm |
Width | 110 mm |
Torque | 5875 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 13.5 kg |
Manufacturer ID | NFR70 |