

€1,744.42/ pieceexcl. VAT
€2,110.75incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,744.42 | - |
5+ | €1,657.16 | 5.00% |
10+ | €1,569.98 | 10.00% |
20+ | €1,482.73 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | NFR |
Series | NFR |
Inner Diameter | 60 mm |
Outer Diameter | 150 mm |
Width | 95 mm |
Torque | 4250 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 8.9 kg |
Manufacturer ID | NFR60 |