STIEBER

STIEBER Roller type freewheel bearing supported NFR55

  • ERIKS:12124864
Image 1
Save to list

€1,400.99/ pieceexcl. VAT

€1,695.20incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1,400.99

-

5+

€1,330.92

5.00%

10+

€1,260.89

10.00%

20+

€1,190.80

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
NFR
Series
NFR
Inner Diameter
55 mm
Outer Diameter
140 mm
Width
80 mm
Torque
2550 Nm
Keyway
Inner ring and outer ring
Sealing
No
Weight
6.5 kg
Manufacturer ID
NFR55