

€997.79/ pieceexcl. VAT
€1,207.33incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €997.79 | - |
5+ | €947.89 | 5.00% |
10+ | €897.99 | 10.00% |
20+ | €848.14 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | NFR |
Series | NFR |
Inner Diameter | 45 mm |
Outer Diameter | 120 mm |
Width | 63 mm |
Torque | 1500 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 4 kg |
Manufacturer ID | NFR45 |