

€812.39/ pieceexcl. VAT
€982.99incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €812.39 | - |
5+ | €771.78 | 5.00% |
10+ | €731.15 | 10.00% |
20+ | €690.52 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | NFR |
Series | NFR |
Inner Diameter | 40 mm |
Outer Diameter | 110 mm |
Width | 63 mm |
Torque | 1100 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 3.3 kg |
Manufacturer ID | NFR40 |