

€672.57/ pieceexcl. VAT
€813.81incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €672.57 | - |
5+ | €638.96 | 5.00% |
10+ | €605.30 | 10.00% |
50+ | €571.71 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | NFR |
Series | NFR |
Inner Diameter | 35 mm |
Outer Diameter | 100 mm |
Width | 53 mm |
Torque | 663 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 2.4 kg |
Manufacturer ID | NFR35 |