

€570.05/ pieceexcl. VAT
€689.76incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €570.05 | - |
5+ | €541.55 | 5.00% |
10+ | €513.07 | 10.00% |
50+ | €484.57 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | NFR |
Series | NFR |
Inner Diameter | 30 mm |
Outer Diameter | 90 mm |
Width | 48 mm |
Torque | 500 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 1.8 kg |
Manufacturer ID | NFR30 |