

€515.65/ pieceexcl. VAT
€623.94incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €515.65 | - |
5+ | €489.88 | 5.00% |
10+ | €464.11 | 9.99% |
50+ | €438.36 | 14.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | NFR |
Series | NFR |
Inner Diameter | 25 mm |
Outer Diameter | 80 mm |
Width | 40 mm |
Torque | 250 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 1.2 kg |
Manufacturer ID | NFR25 |