

€332.62/ pieceexcl. VAT
€402.47incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €332.62 | - |
5+ | €315.97 | 5.01% |
10+ | €299.34 | 10.01% |
50+ | €282.71 | 15.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | NFR |
Series | NFR |
Inner Diameter | 20 mm |
Outer Diameter | 62 mm |
Width | 36 mm |
Torque | 188 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 0.6 kg |
Manufacturer ID | NFR20 |