

€274.46/ pieceexcl. VAT
€332.10incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €274.46 | - |
5+ | €260.78 | 4.98% |
10+ | €247.06 | 9.98% |
50+ | €233.33 | 14.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | NFR |
Series | NFR |
Inner Diameter | 15 mm |
Outer Diameter | 47 mm |
Width | 30 mm |
Torque | 78 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 0.3 kg |
Manufacturer ID | NFR15 |