

€6,503.99/ pieceexcl. VAT
€7,869.83incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6,503.99 | - |
3+ | €6,178.77 | 5.00% |
5+ | €5,853.57 | 10.00% |
10+ | €5,528.36 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | GFRN |
Series | GFRN |
Inner Diameter | 90 mm |
Outer Diameter | 230 mm |
Width | 158 mm |
Torque | 14500 Nm |
Keyway | Inner ring and outer ring |
Sealing | No |
Weight | 28.5 kg |
Manufacturer ID | GFRN90 |